Beli manifold block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PNEUMADYNE INC Pipe ManifoldsDeskripsi:Aluminum block manifolds are lightweight and corrosion resistant. They are used for fluid and gas handling in instrumentation or laboratory applications.atribut:
- For Fluid Type: Fluid; Gas
- Inlet Connection Gender: Female
- Inlet Connection Type: NPT
- Manifold Material: Aluminium
- Manifold Material Grade: 6061
- Manifold Shape: Rectangle
- Maximum Operating Pressure: 3000
- Maximum Operating Temperature (°F): 200
- Minimum Operating Temperature (°F): -10
- Number of Mounting Holes: 2
- Outlet Connection Gender: Female
- Outlet Connection Type: NPT
- Eins Manifold Miniatribut:
- Material: Aluminium
- Metalwork Distributor 4 Way Couplingatribut:
- Part Number: W0501111002
- Threaded Port (inch): 1/4
- Body Material: Aluminium
- Functional Denomination: Distributors
- Product's Series: 4 Ways Distributor
- Thread Type: Cylindrical
- Metalwork Distributor with 4 Outputs Inputatribut:
- Part Number: W0502121008
- Threaded Port (inch): 3/8
- Output (inch): 1/4
- Body Material: Aluminium
- Functional Denomination: Distributors
- Product's Series: Distribution Frame With Multiple Straights Outlets 1/4
- Thread Type: Cylindrical
- LEGRIS Pipe ManifoldsDeskripsi:Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.atribut:
- UNSPSC: 40142612
- Flow Direction: Inline
- For Fluid Type: Air
- Inlet Connection Gender: Female
- Inlet Connection Type: NPT
- Manifold Material: Aluminium
- Manifold Material Finish: Anodized
- Maximum Operating Pressure (psi): 290
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- Number of Inlets: 10
- Number of Mounting Holes: 2
- Outlet Connection Gender: Female
- Outlet Connection Type: NPT
- Overall Width (inch): 0.8
- Metalwork ManifoldDeskripsi:Distributor with 4 opposed outputs inputatribut:
- Part Number: W0503131018
- Threaded Port (inch): 1/2
- Output (inch): 1/4
- Inlets/Outlets (N°): 2/4+4
- Body Material: Aluminium
- Functional Denomination: Distributors
- Thread Type: Cylindrical
- Metalwork Distributor with 6 Outputs Inputatribut:
- Body Material: Aluminium
- Functional Denomination: Distributors
- Product's Series: Distribution Frame With Multiple Straights Outlets 1/4
- Thread Type: Cylindrical
- DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.atribut:
- UNSPSC: 41112403
- Hose Length (inch): 72
- Product Type: Mechanical Manifold Gauge Set
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- EZREN Timah Gulung Solder Kawat Las Rosin CoreDeskripsi:Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
- YUKEN Hydraulic Cylinders CJT140 Type (Silinder Hidrolik)Deskripsi:YUKEN's "CJT" Series Hydraulic Cylinders are provided with many mounting types so that they can be used for wide use of general purpose industrial machines such as machine tools. Moreover, Switch-Set "CJT" Series Hydraulic Cylinders with a proximity switch which facilitates detecting a positionatribut:
- Design Number: 20
- Maximum stroke (mm): 2000
- Metalwork Spare Filter Element for One (Kartrid Filter Cadangan)atribut:
- Functional Denomination: Spare Partes
- Product's Series: Spares ONE
- SunCo Sawit Cooking Oil Refill (Minyak Goreng)Deskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Deskripsi:Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
- Non Brand Lightweight Aluminum Tubing (Selang)Deskripsi:General purpose aluminum tubing is corrosion resistant and transfers water, air, oil, and hydraulic fluid in moderate strength applications including transportation, marine, and appliances.atribut:
- UNSPSC: 31231318
- Fabrication: Seamless
- Form: Straight
- Material: Aluminium
- Resistance Properties: Corrosion Resistant
- SPEARS Manual Ball ValvesDeskripsi:PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.atribut:
- UNSPSC: 40141607
- Handle Material: Polypropylene
- Value Manifold Set (Pengukur Tekanan AC)Deskripsi:The Manifold Value VMG-2-R32 is a high-quality manifold gauge specifically designed for R32, R410a, R134a, and R407c refrigerants. It is equipped with two 68mm gauges, high pressure 800 psi (red) and low pressure 550 psi (blue), and 3 charging hoses.atribut:
- Gauge Diameter (mm): 68
- Hose Length (cm): 120 x 3pcs (red, blue, yellow)
- Metalwork Coilatribut:
- Part Number: W0210010100
- Electrical Connection (mm): 30
- sleeve diameter: 8
- Power (W): 4
- Voltage (VDC): 24
- Electrical Connection: DIN 43650 A
- Functional Denomination: Coil And Accessories
- Product's Series: Acc/Kit/Spare Parts
- Side For Coils Type: 2, 4, 5
- Imperial Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
Daftar Harga manifold block Terbaru October 2026
| PNEUMADYNE INC Pipe Manifolds | Rp459.900 |
| Eins Manifold Mini | Rp229.900 |
| Metalwork Distributor 4 Way Coupling | Rp139.900 |
| Metalwork Distributor with 4 Outputs Input | Rp609.900 |
| LEGRIS Pipe Manifolds | Rp2.199.900 |
| Metalwork Manifold | Rp1.299.900 |
| Metalwork Distributor with 6 Outputs Input | Rp669.900 |
| DAYTON Manifold Gauge Sets (Pengukur Tekanan AC) | Rp1.799.900 |
| monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal) | Rp6.900 |
| EZREN Timah Gulung Solder Kawat Las Rosin Core | Rp23.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/ffP109425555-6.jpg)
/f5P108160545-3.jpg)

/feP110163554-1.jpg)
/ktP108733749-1.jpg)
/08P109071008-1.jpg)
/01P108415001-1.jpg)
/8zP105435323-1.jpg)
/cpP109976457-2.jpg)

/arP115083387-1.jpg)

/fxP109425573-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)